Shop All Connecting & Clevis Links
Campbell Chain & Fittings
5/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green
Mfr # 5779255
Zoro # G5099641
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Working Load Limit 22,600 lb
- Trade Size 5/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5779255
- Zoro # G5099641
- UPC # 020418288937
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/8 in |
Overall Width | 4.12 in |
Overall Length | 5 3/4 in |
Inside Length | 4 1/8 in |
Inside Width | 1 9/32 in |
Compatible Chain Trade Size | 5/8 in |
Details
Item | Coupling Link |
Material | Alloy steel |
Grade | 100 |
Working Load Limit | 22,600 lb |
Finish | Powder Coated |
Standards | ASME B30.9, ASTM A952 |
Product Type | Connecting Link |
Lifting Capability | For Lifting |
Material Thickness | 1 3/8 in |
Compatible Chain Grade | 80, 100 |
Shape | Oblong |
Link Type | Hammerlock |
Weight | 2.51 lb |
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 5 3/4 in, Material Alloy Steel, Overall Width 3 7/8 in, Product Type Connecting Link, Compatible Chain Trade Size 5/8 in, Trade Size 5/8 in, Working Load Limit 22,600 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 4 1/8 in, Standards ASME B30.9, ASTM A952, Weight 2.51 lb, Inside Width 1 9/32 in, Compatible Chain Grade 80, 100, Material Thickness 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TUFF Snowmobile Dollies, 3pcs. (STF-150035D)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE1804NFX12)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- JR PRODUCTS JR Products 10695 Rubber Door Bumper (10695)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 3 in. L Nickel-Plated Zinc Double Eye Swivel 100 lb (T7616202)
- CAMPBELL CHAIN & FITTINGS Campbell 1 in. D Nickel Copper Swivel Eye Swivel Single Eye Pulley (T7655012N)
- CAMPBELL CHAIN & FITTINGS 3/8" x 1-5/8" Repair Link, Steel, Zinc Plated (5800924)
- CAMPBELL CHAIN & FITTINGS Campbell Polished Stainless Steel Quick Link 1540 lb 3 in. L (T7630546)
- CAMPBELL CHAIN & FITTINGS 1/2" Cold Shut, Steel, Zinc Plated (T4900824)
- CAMPBELL CHAIN & FITTINGS 5/16" x 1-1/2" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950724)
- PROFESSIONAL PLASTICS Guide Rail Snap-OP EPP-704, Natural Tivar UHMW, 10 FT (PUHMWPROFILE-EPP-704-10)
- Campbell Chain & Fittings Connecting & Clevis Links