Shop All Shackles
Campbell Chain & Fittings
5/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green
Mfr # 5799095
Zoro # G5422755
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 22,600 lb
- Hook Reach Length 13 7/16 in
- Hook Opening 2 3/8 in
- Standards ASME B30.9, ASTM A952, B30.10, OSHA
- Hook Attachment Type Swivel Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5799095
- Zoro # G5422755
- UPC # 020418226861
- Country of Origin United States
- Category Shackles
Dimensions
Hook Reach Length | 13 7/16 in |
Trade Size | 5/8 in |
Usable Length | 13 1/2 in |
Hook Opening Width | 2 3/8 in |
Overall Width | 6 1/2 in |
Compatible Chain Trade Size | 5/8 in |
Details
Item | Self-Locking Hook |
Working Load Limit | 22,600 lb |
Hook Opening | 2 3/8 in |
Standards | ASME B30.9, ASTM A952, B30.10, OSHA |
Hook Attachment Type | Swivel Eye |
For Use With | Grade 80 or 100 Chain, Wire Rope |
Material | Alloy Steel |
Finish | Powder Coated |
Attachment Type | Swivel |
Grade | 100 |
Color | Green |
Lifting Capability | For Lifting |
Hook Type | Self-Locking Hook |
Compatible Chain Grade | 100 |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 3/8 in, Usable Length 13 1/2 in, Overall Width 6 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Compatible Chain Trade Size 5/8 in, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- METALTECH Aluminum Extendable Platform, 10 to 17 ft (M-PEP7200AL)
- US CARGO CONTROL 2" x 16' Gray E-Track Cam Strap w/ Double-Fitted End (C316SEFCLE-GRY)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Hot Galvanized (T9640835)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle with Bolt Kit for 1 ton SAC Clamp (6501111)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411235)
- CAMPBELL CHAIN & FITTINGS Anchor Shackle, 5 Ton Load, 58 In, 34 In Screw Pin, Galvanized, 5411095 (5411095)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503515)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/8", 3-1/4T WLL (1018473)
- Campbell Chain & Fittings Lifting Hardware