Shop All Towing Chains & Cables
Campbell Chain & Fittings
5/16" x 20' Tow Chain, w/ Clevis Grab Hooks Each End, 1 per Bag
Mfr # T0513578
Zoro # G1554345
product price: $94.39
/ea
Sold in multiples of 2 for $188.78
Free Shipping & Returns
$188.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 20 ft
- Color Yellow
- Grade 70
- Features Forged Clevis Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0513578
- Zoro # G1554345
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Overall Length | 20 ft |
Link Diameter | 5/16 in |
Overall Width | 5/16 in |
Chain Length | 20 ft |
Details
Item | 5/16Inx20Ft Gr 70 Tow Chain W/Hooks |
Material | Steel |
Color | Yellow |
Grade | 70 |
Features | Forged Clevis Hooks |
Finish | Yellow Chromated Zinc Electroplate |
Hook Type | Clevis Grab |
Chain Style | Tow Chain |
Equipment Color | Yellow |
Attachment Style | Grab Hook |
Assembly Break Strength | 4,700 lb |
Hook Color | Silver |
Chain Color | Yellow |
Description
5/16Inx20Ft Gr 70 Tow Chain W/Hooks, Attachment Style Grab Hook, Chain Style Tow Chain, Link Diameter 5/16 in, Chain Length 20 ft, Chain Color Yellow, Color Yellow, Hook Color Silver, Material Steel, Finish Yellow Chromated Zinc Electroplate, Assembly Break Strength 4,700 lb, Features Forged Clevis Hooks, Grade 70, Hook Type Clevis Grab, Overall Length 20 ft, Overall Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Trailer Stabilizing Economy Jack (SJ-35-EF)
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- MIDWEST FASTENER #1156 Clear Glass Miniature Light Bulbs 4PK (65607)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- CAMPBELL CHAIN & FITTINGS 5/16" x 12' Grade 43 High Test Hi-Vis Tow Chain w/ Clevis Grab Hooks, 1 per Bag (T0231912)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 051-3578 Tow Chain System - .31 By 20 In. (6032569)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R25-1H-20)
- BROK Safety Chan 5/16 X 72" (15940)
- RIDGID RIDGID® 36273 #460-6 1/8-6" Capacity Portable TRISTAND Chain Vise (36273)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-0-30)
- Campbell Chain & Fittings Towing Chains & Cables