Shop All Towing Rings, Hooks & Tow Eyes
Campbell Chain & Fittings
5/16" x 20' Grade 70 Binder Chain w/Clevis Grab Hooks Each End
Mfr # T0513574
Zoro # G1554379
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tie Down or Bind Loads for Transportation
- Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
- Finish Yellow Chromated Zinc Electroplate
- Chain Length 20 ft
- Chain Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0513574
- Zoro # G1554379
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Chain Length | 20 ft |
Overall Length | 20 ft |
Overall Width | 5/16 in |
Link Diameter | 5/16 in |
Details
Application | Tie Down or Bind Loads for Transportation |
Item | 5/16Inx20Ft Gr 70 Binder Chain W/Hooks |
Features | Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation |
Finish | Yellow Chromated Zinc Electroplate |
Chain Color | Yellow |
Grade | 70 |
Chain Style | Safety Chain |
Assembly Break Strength | 4,700 lb |
Material | Steel |
Hook Color | Silver |
Equipment Color | Yellow |
Attachment Style | Grab Hook |
Color | Yellow |
Hook Type | Clevis Grab |
Description
5/16Inx20Ft Gr 70 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 5/16 in, Chain Length 20 ft, Chain Color Yellow, Color Yellow, Hook Color Silver, Material Steel, Finish Yellow Chromated Zinc Electroplate, Assembly Break Strength 4,700 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 70, Hook Type Clevis Grab, Overall Length 20 ft, Overall Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Oil Filter, Wl10178 (WL10178)
- BALDWIN FILTERS Air Filter, 9-3/32 x 15-7/32 in. (RS3713)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- CROWN AUTOMOTIVE Axle Shaft Nut, #6506454Aa (6506454AA)
- CAMPBELL CHAIN & FITTINGS 3/8" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End (T0513660)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- CAMPBELL CHAIN & FITTINGS 3/4" Cam-Alloy J-Hook, Style A, Bright (5616215)
- BUYERS PRODUCTS Heavy Duty Recessed Rope Ring Non-Plated Weldable Bracket (B801)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- RUGGED RIDGE D-RING SHACKLES, 7/8-INCH, RED, STEEL, PAIR (11235.13)
- CURT Custom Wiring Connector, 56370 (56370)
- Campbell Chain & Fittings Towing Rings, Hooks & Tow Eyes