Shop All Towing Rings, Hooks & Tow Eyes
Campbell Chain & Fittings
5/16" x 20' Grade 43 High Test Binder Chain w/Clevis Grab Hooks Each End
Mfr # T0226615
Zoro # G1554430
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/16" x 20 ft.
- Application Tie Down or Bind Loads for Transportation
- Type Binder Chain w/Clevis Grab Hooks (Grade 43)
- Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0226615
- Zoro # G1554430
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/16" x 20 ft. |
Overall Length | 20 ft |
Overall Width | 5/16 in |
Link Diameter | 3/8 in |
Chain Length | 20 ft |
Details
Application | Tie Down or Bind Loads for Transportation |
Item | 5/16Inx20Ft Gr 43 Binder Chain W/Hooks |
Type | Binder Chain w/Clevis Grab Hooks (Grade 43) |
Features | Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation |
Finish | Bright |
Attachment Style | Grab Hook |
Chain Style | Safety Chain |
Chain Color | Silver |
Material | Steel |
Equipment Color | Silver |
Hook Color | Silver |
Grade | 43 |
Hook Type | Clevis Grab |
Color | Silver |
Assembly Break Strength | 3,900 lb |
Description
5/16Inx20Ft Gr 43 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 3/8 in, Chain Length 20 ft, Chain Color Silver, Color Silver, Hook Color Silver, Material Steel, Finish Bright, Assembly Break Strength 3,900 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 43, Hook Type Clevis Grab, Overall Length 20 ft, Overall Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Turnbuckle Body Lock Nut 1/4" (RF1480-04)
- GATES Hi-Power II Belts, B111 (B111)
- LOADSTAR TIRES Loadstar Kenda Utility & Trailer Tire (10062)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- CAMPBELL CHAIN & FITTINGS 3/8" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End (T0513660)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- CAMPBELL CHAIN & FITTINGS 3/4" Cam-Alloy J-Hook, Style A, Bright (5616215)
- MO-CLAMP Deep Hook Set (6400)
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- CURT Custom Wiring Harness, 55542 (55542)
- GROTE Socket w/Bracket, 7-Pole RV, 4-Pole (82-1055)
- Campbell Chain & Fittings Towing Rings, Hooks & Tow Eyes