Shop All Towing Chains & Cables
Campbell Chain & Fittings
5/16" x 16' Grade 43 High Test Hi-Vis Tow Chain w/ Clevis Grab Hooks, 1 per Bag
Mfr # T0231916
Zoro # G1554406
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 16 ft
- Color Orange
- Features Forged Clevis Hooks
- Finish Polycoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0231916
- Zoro # G1554406
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Overall Length | 16 ft |
Link Diameter | 5/16 in |
Chain Length | 16 ft |
Overall Width | 5/16 in |
Details
Item | 5/16Inx16Ft Gr 43 Tow Chain W/Hooks |
Material | Steel |
Color | Orange |
Features | Forged Clevis Hooks |
Finish | Polycoat |
Grade | 43 |
Hook Type | Clevis Grab |
Attachment Style | Grab Hook |
Hook Color | Silver |
Chain Style | Tow Chain |
Assembly Break Strength | 3,900 lb |
Chain Color | Hi-Visibility Orange |
Equipment Color | Hi-Visibility Orange |
Description
5/16Inx16Ft Gr 43 Tow Chain W/Hooks, Attachment Style Grab Hook, Chain Style Tow Chain, Link Diameter 5/16 in, Chain Length 16 ft, Chain Color Hi-Visibility Orange, Color Orange, Hook Color Silver, Material Steel, Finish Polycoat, Assembly Break Strength 3,900 lb, Features Forged Clevis Hooks, Grade 43, Hook Type Clevis Grab, Overall Length 16 ft, Overall Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TECHNOLOGY American Technology CH00100-BLK-1 Collapsible and Adjustable Drink Holder - Black (CH-00100-BLK-1)
- GATES OE Type Radiator Cap, 31412 (31412)
- SEACHOICE Stainless Steel Hand Rail w/Studs, 12", Stud: 5/16-18 x 1-7/8" long (38341)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 1 Qt. (822350)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 051-3578 Tow Chain System - .31 By 20 In. (6032569)
- CAMPBELL CHAIN & FITTINGS 5/16" x 20' Tow Chain, w/ Clevis Grab Hooks Each End, 1 per Bag (T0513578)
- CAMPBELL CHAIN & FITTINGS 5/16" x 12' Grade 43 High Test Hi-Vis Tow Chain w/ Clevis Grab Hooks, 1 per Bag (T0231912)
- DAYTON Binder Chain, L20Ft, 4700Lb, Clevis Grab (1DJU8)
- CARGOLOC Tow Recovery Straps, 2" x 20 ft. Emergncy (82493)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 3"X30', 30,000 Lb Cap (KTI73812)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-1H-30)
- Campbell Chain & Fittings Towing Chains & Cables