Shop All Chains
Campbell Chain & Fittings
5/16" Grade 43 High Test Chain, Bright, 60' per Square Pail
Mfr # T0184516
Zoro # G4019648
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 3,900 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0184516
- Zoro # G4019648
- UPC # 020418183140
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 5/16 in |
Length | 60 ft |
Overall Length | 60 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 3,900 lb, Chain Grade 43, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 60 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Bright Annealed, Material Thickness 21/64 in, Weight per Foot 0.95 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, 7,150 lb Max Load, Anodized (RF104100)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK2 (TWS44-30-Y-2)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Galvanized, 60' per Square Pail (T0184536)
- CAMPBELL CHAIN & FITTINGS #3 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330324)
- CAMPBELL CHAIN & FITTINGS Campbell 072-3817N Plumbers Chain, 35 lb Working Load Limit, 1/0, Brass, Bright, 200 ft L (072-3817N)
- CAMPBELL CHAIN & FITTINGS #1 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330124)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 125' per Reel (T0723627)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 SILV 40' (T0722007N)
- MIBRO GROUP MIBRO Group 186890 0.15 in. x 400 ft. Camouflage Military Grade 550 Paracord; Bulk Reel (186890)
- Campbell Chain & Fittings Chains