Shop All Shackles
Campbell Chain & Fittings
5/16" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate
Mfr # T9504415
Zoro # G5099370
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 4,700 lb
- Hook Attachment Type Clevis
- Clevis Inside Width 1/2 in
- Hook Reach Length 2 15/16 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T9504415
- Zoro # G5099370
- UPC # 020418289330
- Country of Origin China
- Category Shackles
Dimensions
Clevis Inside Width | 1/2 in |
Hook Reach Length | 2 15/16 in |
Clevis Pin Diameter | 7/16 in |
Trade Size | 5/16 in |
Hook Opening Width | 1/8 in |
Compatible Chain Trade Size | 5/16 in |
Usable Length | 3 in |
Details
Item | Slip Hook |
Working Load Limit | 4,700 lb |
Hook Attachment Type | Clevis |
Finish | Zinc Plated |
Grade | 70 |
Hook Opening | 1/16 in |
Material | Carbon Steel |
For Use With | Grade 70 Chain |
Color | Gold |
Attachment Type | Clevis |
Hardware Included | Latch |
Hook Type | Slip Hook |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 70 |
Markings | None |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 4,700 lb, Lifting Capability Not for Lifting, Grade 70, Material Carbon Steel, Hook Opening Width 1/8 in, Usable Length 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 7/16 in, Markings None, Compatible Chain Grade 70, Compatible Chain Trade Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hook (2620SH)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE 3/4"" 4.75 (T9641235)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook w/ Latch, PL, #22, 1 Ton, Forged Alloy, Painted Orange (3924215PL)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9641235)
- CAMPBELL CHAIN & FITTINGS 1-1/2" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5412435)
- CAMPBELL CHAIN & FITTINGS Shackle Scr Pin 1/2"Zinc (T9600835)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748895)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX99)
- Campbell Chain & Fittings Lifting Hardware