Shop All Chain & Cable Hooks
Campbell Chain & Fittings
5/16" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated
Mfr # T9700524
Zoro # G3561936
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Type Slip Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T9700524
- Zoro # G3561936
- Country of Origin China
- Category Chain & Cable Hooks
Details
Item | 5/16In Clevis Slip Hook W/Latch Gr 43 |
Hook Type | Slip Hook |
Description
5/16In Clevis Slip Hook W/Latch Gr 43, Hook Type Slip Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- LOUISVILLE Kit, Rung Lock, 9-1/2 In, PR (PK100A)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W24 x H39 In. (3TPD2)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 1/4"" (T9401424)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 5/16"" (T9401524)
- CAMPBELL CHAIN & FITTINGS Replacement Latch, For Use With 38 In Regular And QuikAlloy Sling Hooks, Steel (7506695)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624615)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 3/8"" (T9401624)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- Campbell Chain & Fittings Lifting Hardware