Shop All Shackles
Campbell Chain & Fittings
5/16" Clevis Slip Hook, Grade 43, Zinc Plated
Mfr # T9401524
Zoro # G5099346
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 3,900 lb
- Hook Attachment Type Clevis
- For Use With Grade 30 or 43 Chain
- Clevis Pin Diameter 7/16 in
- Trade Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T9401524
- Zoro # G5099346
- UPC # 020418192654
- Country of Origin China
- Category Shackles
Dimensions
Clevis Pin Diameter | 7/16 in |
Trade Size | 5/16 in |
Hook Reach Length | 2 15/16 in |
Clevis Inside Width | 1/2 in |
Hook Opening Width | 1 1/8 in |
Usable Length | 3 in |
Compatible Chain Trade Size | 5/16 in |
Details
Item | Slip Hook |
Working Load Limit | 3,900 lb |
Hook Attachment Type | Clevis |
For Use With | Grade 30 or 43 Chain |
Attachment Type | Clevis |
Grade | 43 |
Hook Opening | 1 1/16 in |
Material | Carbon Steel |
Finish | Zinc Plated |
Color | Silver |
Lifting Capability | Not for Lifting |
Hardware Included | None |
Compatible Chain Grade | 43 |
Markings | None |
Hook Type | Slip Hook |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 3,900 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Hook Opening Width 1 1/8 in, Usable Length 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 7/16 in, Markings None, Compatible Chain Grade 43, Compatible Chain Trade Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X4Ft Eye Ends Lift Sling (09006)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Galvanize Steel (BBS36GBL)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. (3G307)
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- CAMPBELL CHAIN & FITTINGS 5/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5799095)
- CAMPBELL CHAIN & FITTINGS Shackle Scr Pin 1/2"Zinc (T9600835)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Zinc Plated (T9600435)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724415)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- CAMPBELL CHAIN & FITTINGS 1-1/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5411805)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton (1021057)
- Campbell Chain & Fittings Shackles