Shop All Shackles
Campbell Chain & Fittings
5/16" Clevis Grab Hook, Grade 70, Yellow Chromate
Mfr # T9503415
Zoro # G5099319
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 3,900 lb
- For Use With Grade 70 Chain
- Clevis Pin Diameter 7/16 in
- Material Carbon Steel
- Clevis Inside Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T9503415
- Zoro # G5099319
- UPC # 020418201974
- Country of Origin China
- Category Shackles
Dimensions
Clevis Pin Diameter | 7/16 in |
Clevis Inside Width | 3/8 in |
Hook Reach Length | 2 1/16 in |
Trade Size | 5/16 in |
Hook Opening Width | 1/2 in |
Compatible Chain Trade Size | 5/16 in |
Usable Length | 2 1/8 in |
Details
Item | Grab Hook |
Working Load Limit | 3,900 lb |
For Use With | Grade 70 Chain |
Material | Carbon Steel |
Attachment Type | Clevis |
Finish | Zinc Plated |
Hook Attachment Type | Clevis |
Hook Opening | 7/16 in |
Grade | 70 |
Color | Gold |
Hook Type | Grab Hook |
Markings | None |
Lifting Capability | Not for Lifting |
Hardware Included | None |
Compatible Chain Grade | 70 |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 4,700 lb, Lifting Capability Not for Lifting, Grade 70, Material Carbon Steel, Hook Opening Width 1/2 in, Usable Length 2 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis, Clevis Pin Diameter 7/16 in, Markings None, Compatible Chain Grade 70, Compatible Chain Trade Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- RICHELIEU AMERICA LTD. 58x200 BLUWHT Rope (300511TV)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated (T9601035)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9641235)
- CAMPBELL CHAIN & FITTINGS 1-1/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5411805)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748695)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- RONSTAN INTERNATIONAL Snap Shackle Small Bale, 3 5/8" (RF6210)
- Campbell Chain & Fittings Shackles