Shop All Wire Rope & Cable
Campbell Chain & Fittings
5/16" 7 x 19 Cable, Galvanized Wire, 200 Feet per Reel
Mfr # 7000927
Zoro # G1016499
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
- Coating Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7000927
- Zoro # G1016499
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 200 ft |
Length (Straight Wireway) | 200 ft |
Cable Diameter | 5/16 in |
Overall Diameter | 5/16 in |
Overall Length | 200 ft |
Details
Item | Cable |
Material | Galvanized steel |
Strand Type | 7 x 19 |
Coating Material | None |
Wire Rope End Type | None |
End Type | Plain |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material Galvanized Steel, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 200 ft, End Type Plain, Coating Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk (20TM35)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- CAMPBELL CHAIN & FITTINGS Campbell 7000627 Aircraft Cable, 840 lb Working Load Limit, 250 ft L, 3/16 in Dia, Galvanized Steel (700-0627)
- CAMPBELL CHAIN & FITTINGS Campbell 7000227 Aircraft Cable, 96 lb Working Load Limit, 500 ft L, 1/16 in Dia, Galvanized Steel (700-0227)
- CAMPBELL CHAIN & FITTINGS 1/16" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000227)
- CAMPBELL CHAIN & FITTINGS Cable 5/16" 7X19 Galv (7000927)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000427)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- SOUTHERN WIRE 250' 5/8in Dia. 6x19 Improved Plow Steel Bright Wire Rope (002400-00250)
- Campbell Chain & Fittings Wire Rope & Cable