Shop All Wire Rope & Cable
This Product is Discontinued
Campbell Chain & Fittings
5/16" 6 x 19 Fiber Core Wire Rope, Rust Prohibitive, 500 Feet per Reel (Discontinued)
Mfr # 7008227
Zoro # G1018300
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Outside Dia. 5/16 in
- Strand Type 6 x 19 Fiber Core
- Cable Size 5/16 in
- Coating Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7008227
- Zoro # G1018300
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Overall Diameter | 5/16 in |
Overall Length | 500 ft |
Cable Diameter | 5/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Strand Type | 6 x 19 Fiber Core |
Coating Material | None |
Wire Rope End Type | None |
Coating | Uncoated |
Core Type | Fiber Core |
End Type | Plain |
Rope Strand Classification | 6 x 19 |
Description
Cable, Material Galvanized Steel, Core Type Fiber Core, Rope Strand Classification 6 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 500 ft, End Type Plain, Coating Uncoated, Coating Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.