Shop All Towing Rings, Hooks & Tow Eyes
Campbell Chain & Fittings
3/8" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End
Mfr # T0513660
Zoro # G0597871
product price: $101.99
/ea
Sold in multiples of 20 for $2,039.80
Free Shipping & Returns
$2,039.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tie Down or Bind Loads for Transportation
- Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
- Finish Yellow Chromated Zinc Electroplate
- Grade 70
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0513660
- Zoro # G0597871
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Chain Length | 16 ft |
Link Diameter | 3/8 in |
Overall Length | 16 ft |
Overall Width | 1/2 in |
Details
Item | 3/8Inx16Ft Gr 70 Binder Chain W/Hooks |
Application | Tie Down or Bind Loads for Transportation |
Features | Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation |
Finish | Yellow Chromated Zinc Electroplate |
Grade | 70 |
Material | Steel |
Hook Type | Clevis Grab |
Color | Yellow |
Assembly Break Strength | 6,600 lb |
Hook Color | Silver |
Attachment Style | Grab Hook |
Chain Color | Yellow |
Chain Style | Safety Chain |
Equipment Color | Yellow |
Description
3/8Inx16Ft Gr 70 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 3/8 in, Chain Length 16 ft, Chain Color Yellow, Color Yellow, Hook Color Silver, Material Steel, Finish Yellow Chromated Zinc Electroplate, Assembly Break Strength 6,600 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 70, Hook Type Clevis Grab, Overall Length 16 ft, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B100 (B100)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 20-3/16" L (PA30126)
- JABSCO Impeller Kit-12 Blade-Neoprene-3- " Dia-Plastic Insert (17370-0001-P)
- CAMPBELL CHAIN & FITTINGS 3/4" Cam-Alloy J-Hook, Style A, Bright (5616215)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- CURT Custom Wiring Harness, 55349 (55349)
- BLUE OX ALPHA 2 TOW BAR (BX7380)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK8 (RH08-12M-8)
- Campbell Chain & Fittings Towing Rings, Hooks & Tow Eyes