Shop All Shackles
This Product is Discontinued
Campbell Chain & Fittings
3/8" Quik-Alloy® Cradle Grab Hook, Grade 100, Painted Green (Discontinued)
Mfr # 5726615
Zoro # G5099556
This Product is Discontinued
Key Features
- Working Load Limit 8,800 lb
- Hook Reach Length 3 3/16 in
- Standards ASME B30.9, ASTM A952, B30.10
- Clevis Inside Width 1/2 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5726615
- Zoro # G5099556
- UPC # 020418296215
- Country of Origin United States
- Category Shackles
Dimensions
Hook Reach Length | 3 3/16 in |
Clevis Inside Width | 1/2 in |
Clevis Pin Diameter | 1/2 in |
Trade Size | 3/8 in |
Usable Length | 3 1/4 in |
Compatible Chain Trade Size | 3/8 in |
Overall Width | 3 in |
Hook Opening Width | 1/2 in |
Details
Item | Cradle Grab Hook |
Working Load Limit | 8,800 lb |
Standards | ASME B30.9, ASTM A952, B30.10 |
Color | Green |
Hook Attachment Type | Clevis |
Grade | 100 |
Attachment Type | Clevis |
Hook Opening | 17/32 in |
For Use With | Grade 80 or 100 Chain |
Material | Alloy Steel |
Finish | Powder Coated |
Compatible Chain Grade | 100 |
Lifting Capability | For Lifting |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1/2 in, Usable Length 3 1/4 in, Overall Width 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in, Compatible Chain Grade 100, Compatible Chain Trade Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.