Shop All Chains
Campbell Chain & Fittings
3/8" Grade 43 High Test Chain, Zinc Plated, 75' per Round Pail
Mfr # T0181623
Zoro # G4019596
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0181623
- Zoro # G4019596
- UPC # 020418059322
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 3/8 in |
Length | 75 ft |
Length (Straight Wireway) | 75 ft |
Link Inside Length | 1 3/8 in |
Overall Length | 75 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 75 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/8 in, Weight per Foot 1.3 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Replacement Foot Kit (21-8)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. (W-620-WNB-1/2)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 550' per Drum (T0120522)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/16"" YLW100' (PD0725027)
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 100 Cam-Alloy® Chain, Bright, 300' per Drum (T0405512)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Coil Chain, Zinc Plated, 100' per Carton (T0340324)
- CAMPBELL CHAIN & FITTINGS 6/0 Studio Chain, Bright, 100' per Carton (T0336015)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 75' per Square Pail (PD0143426)
- ERICKSON Strap Hanger, D3 1/4In, W6In, H4In, Black (58000)
- Campbell Chain & Fittings Chains