Shop All Shackles
Campbell Chain & Fittings
3/8" Clevis Slip Hook, Grade 43, Zinc Plated
Mfr # T9401624
Zoro # G5099337
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,400 lb
- Color Silver
- Grade 43
- Hook Attachment Type Clevis
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T9401624
- Zoro # G5099337
- UPC # 020418192661
- Country of Origin China
- Category Shackles
Dimensions
Clevis Pin Diameter | 1/2 in |
Trade Size | 3/8 in |
Hook Reach Length | 3 1/4 in |
Clevis Inside Width | 5/8 in |
Usable Length | 3 1/4 in |
Hook Opening Width | 1 3/8 in |
Compatible Chain Trade Size | 3/8 in |
Details
Item | Slip Hook |
Working Load Limit | 5,400 lb |
Color | Silver |
Grade | 43 |
Hook Attachment Type | Clevis |
Material | Carbon Steel |
Hook Opening | 1 5/16 in |
Attachment Type | Clevis |
For Use With | Grade 30 or 43 Chain |
Finish | Zinc Plated |
Hardware Included | None |
Hook Type | Slip Hook |
Markings | None |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 43 |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 5,400 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Hook Opening Width 1 3/8 in, Usable Length 3 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/8 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in, Markings None, Compatible Chain Grade 43, Compatible Chain Trade Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100DOG-8)
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter (402M60)
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Bolt Type, Forged Alloy, Galvanized (5391695)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503715)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504415)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5410535)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410605)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 3/8"" (T5423301)
- BARON MFG CO 193Lr-1/4 Anchor Shackle, 0.5 Ton Working Load, Steel, Galvanized (193LR-1/4")
- Campbell Chain & Fittings Shackles