Shop All Shackles
This Product is Discontinued
Campbell Chain & Fittings
3/8" Clevis Grab Hook, Forged Steel, Zinc Plated, 10 Pcs per Box (Discontinued)
Mfr # 4500624
Zoro # G5099276
This Product is Discontinued
Key Features
- Working Load Limit 5,400 lb
- Attachment Type Clevis
- Material Steel
- Clevis Inside Width 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 4500624
- Zoro # G5099276
- UPC # 020418073977
- Country of Origin United States
- Category Shackles
Dimensions
Clevis Inside Width | 1/2 in |
Trade Size | 3/8 in |
Hook Reach Length | 2 1/4 in |
Clevis Pin Diameter | 7/16 in |
Usable Length | 2 1/4 in |
Hook Opening Width | 1/2 in |
Details
Item | Grab Hook |
Working Load Limit | 5,400 lb |
Attachment Type | Clevis |
Material | Steel |
Color | Silver |
Hook Opening | 1/2 in |
For Use With | Grade 30 or 43 Chain |
Grade | 43 |
Hook Attachment Type | Clevis |
Finish | Zinc |
Compatible Chain Grade | 43 |
Lifting Capability | Not for Lifting |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 5,400 lb, Lifting Capability Not for Lifting, Grade 43, Material Steel, Hook Opening Width 1/2 in, Usable Length 2 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 7/16 in, Compatible Chain Grade 43, Finish Zinc, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.