Shop All Master Links
Campbell Chain & Fittings
3/8" Cam-Alloy® Oblong Master Link Sub-Assembly
Mfr # 5682315
Zoro # G5422746
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 3/8 in
- Working Load Limit 26,400 lb
- Grade 100
- Material Alloy Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5682315
- Zoro # G5422746
- UPC # 020418182846
- Country of Origin United States
- Category Master Links
Dimensions
Trade Size | 3/8 in |
Overall Width | 6 1/4 in |
Used With Chain Size (in.) | 3/8 in |
Inside Width | 4 in |
Inside Length | 8 in |
Overall Length | 10 1/4 in |
Compatible Chain Trade Size | 3/8 in |
Coupling Link Inside Width | 1 9/16 in |
Coupling Link Inside Length | 2 7/8 in |
Details
Item | Master Link Assembly |
Working Load Limit | 26,400 lb |
Grade | 100 |
Material | Alloy Steel |
Finish | Powder Coated |
Shape | Oblong |
Standards | ASME B30.26, ASTM A952 |
Product Type | Master Link Assembly |
Coupling Link Material Thickness | 25/32 in |
Weight | 9.5 lb |
Material Thickness | 1 1/8 in |
Lifting Capability | For Lifting |
Number of Coupling Links | 3 |
Link Type | Master Link |
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 10 1/4 in, Material Alloy Steel, Overall Width 6 1/4 in, Product Type Master Link Assembly, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 26,400 lb, Finish Powder Coated, Number of Coupling Links 3, Lifting Capability For Lifting, Inside Length 8 in, Standards ASME B30.26, ASTM A952, Weight 9.5 lb, Inside Width 4 in, Material Thickness 1 1/8 in, Coupling Link Inside Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Elevated Poly Truck, 8 Bushel, 600 lb, Blk (G08-BKX-EPA-3UNN)
- RUBBERMAID COMMERCIAL 1 cu. yd. 850 lb. Tilt Truck (FG131400BLA)
- WESCO Drum Truck, 50BTW Series (240078)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJT1)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- HERITAGE Master Link 34 Pear Shaped Painted Red (MLP034)
- GEC Mr. Chain Heavy Duty Master Links, 2in, Black, 10 Pack (51703-10)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- Campbell Chain & Fittings Chains, Ropes & Cables