Shop All Connecting & Clevis Links
Campbell Chain & Fittings
3/4" Quik-Alloy® Coupling Link, Grade 100, Painted Green
Mfr # 5779165
Zoro # G5422895
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade 100
- Material Alloy steel
- Working Load Limit 35,300 lb
- Trade Size 3/4 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5779165
- Zoro # G5422895
- UPC # 020418182785
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/4 in |
Overall Width | 5.75 in |
Overall Length | 6 5/8 in |
Inside Width | 1 9/16 in |
Compatible Chain Trade Size | 3/4 in |
Inside Length | 4 3/4 in |
Details
Item | Coupling Link |
Grade | 100 |
Material | Alloy steel |
Working Load Limit | 35,300 lb |
Finish | Powder Coated |
Standards | ASME B30.9, ASTM A952 |
Product Type | Connecting Link |
Weight | 4.05 lb |
Material Thickness | 1 5/8 in |
Compatible Chain Grade | 80, 100 |
Shape | Oblong |
Link Type | Hammerlock |
Lifting Capability | For Lifting |
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 6 5/8 in, Material Alloy Steel, Overall Width 4 5/8 in, Product Type Connecting Link, Compatible Chain Trade Size 3/4 in, Trade Size 3/4 in, Working Load Limit 35,300 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 4 3/4 in, Standards ASME B30.9, ASTM A952, Weight 4.05 lb, Inside Width 1 9/16 in, Compatible Chain Grade 80, 100, Material Thickness 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Brush Sweeper, Small Gear Driven (JAN-SM)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- WERNER 2-Step Fiberglass Step Stool with 300 lb. Load Capacity in Blue/Silver/Yellow (6202)
- CAMPBELL CHAIN & FITTINGS 1/2" Cold Shut, Steel, Zinc Plated (T4900824)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779225)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 3 in. L Nickel-Plated Zinc Double Eye Swivel 100 lb (T7616202)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950324)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- Campbell Chain & Fittings Connecting & Clevis Links