Shop All Wire Rope & Cable
Campbell Chain & Fittings
3/16" 7 x 19 Type 304 Stainless Steel Cable, 250 Feet per Reel
Mfr # 7000626
Zoro # G1016401
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
- Coating Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7000626
- Zoro # G1016401
- UPC # 020418193088
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 250 ft |
Length (Straight Wireway) | 250 ft |
Overall Diameter | 3/16 in |
Overall Length | 250 ft |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Material | Stainless Steel |
Strand Type | 7 x 19 |
Coating Material | None |
Wire Rope End Type | None |
Rope Strand Classification | 7 x 19 |
End Type | Plain |
Description
Wire Rope, Material Stainless Steel, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 250 ft, End Type Plain, Coating Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214R)
- RUGGED RIDGE TREKKER S10 WINCH, 10,000LB SYNTHETIC ROPE W/ WIRELESS REMOTE (OPTIONA (15100.08)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- DAYTON Wire Rope Clip, 5/16 In, Maleable Iron (2VKJ3)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- CAMPBELL CHAIN & FITTINGS Galvanized Galvanized Steel 5/16 in. D X 200 ft. L Aircraft Cable (7000927)
- CAMPBELL CHAIN & FITTINGS Cable 5/16" 7X19 Galv (7000927)
- CAMPBELL CHAIN & FITTINGS 1/16" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000227)
- CAMPBELL CHAIN & FITTINGS Rust Prohibiting Oil Fiber Core Steel 3/8 in. D X 250 ft. L Aircraft Cable (7008327)
- CAMPBELL CHAIN & FITTINGS Campbell 7000227 Aircraft Cable, 96 lb Working Load Limit, 500 ft L, 1/16 in Dia, Galvanized Steel (700-0227)
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- Campbell Chain & Fittings Chains, Ropes & Cables