Shop All Blocks, Sheaves & Pulleys
Campbell Chain & Fittings
3001K, 8” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized
Mfr # 7205835
Zoro # G0595108
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 1 in
- Designed For Wire Rope
- Attachment Type Shackle
- Rope Dia. 1"
- Working Load Limit 2800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7205835
- Zoro # G0595108
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1 in |
Rope Dia. | 1" |
Sheave Width | 1-1/8" |
Sheave Outside Dia. | 4-3/4" |
Details
Item | 3001K 8In Sgl Reg Wood Shell Block |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 2800 lb |
Finish | Galvanized |
Sheave Material | Wood |
Description
3001K 8In Sgl Reg Wood Shell Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- TRI-ARC 23 ft Fixed Ladder with Safety Cage, Steel, 20 Steps, Top Exit, Gray Powder Coated Finish (WLFC1220)
- PEERLESS Proof Coil Chain/Domestic, 1/4in, Grade 30 (PEE-5411235)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening (48ME57)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550401)
- CAMPBELL CHAIN & FITTINGS Single Sheave Pulley 2" (T7551522)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550501)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550301)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550302)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- Campbell Chain & Fittings Blocks, Sheaves & Pulleys