Shop All Blocks, Sheaves & Pulleys
Campbell Chain & Fittings
3001K, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized
Mfr # 7205435
Zoro # G1016316
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Attachment Type Screw Pin Anchor Shackle
- Rope Dia. 1/2"
- Working Load Limit 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7205435
- Zoro # G1016316
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 1/2" |
Sheave Width | 5/8" |
Sheave Outside Dia. | 2-1/4" |
Details
Item | 3001K 4In Sgl Reg Wood Shell Block |
Designed For | Wire Rope |
Attachment Type | Screw Pin Anchor Shackle |
Working Load Limit | 1000 lb |
Finish | Galvanized |
Sheave Material | Wood |
Description
3001K 4In Sgl Reg Wood Shell Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 64IN HEAVY DUTY BUNGEE CORD - 6PK (HDBC64)
- CASTERHQ 2" Gray Rubber, Chrome LUX Furniture Caster (CH2CGR)
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- SERVICE CASTER 3 Inch Hard Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1015-2-PLB-2)
- CAMPBELL CHAIN & FITTINGS 1" Double End, Round Eye Swivel, #2225Z (T7640322)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550304)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 3600 lb (T9630835)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D Nickel Copper Swivel Eye Single Sheave Swivel Eye Pulley (T7655052N)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550301)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- Campbell Chain & Fittings Lifting Hardware