Shop All Blocks, Sheaves & Pulleys
Campbell Chain & Fittings
3001G, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized
Mfr # 7205434
Zoro # G1016307
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Attachment Type Swivel Hook with Latch
- Rope Dia. 1/2"
- Working Load Limit 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7205434
- Zoro # G1016307
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 1/2" |
Sheave Width | 5/8" |
Sheave Outside Dia. | 2-1/4" |
Details
Item | 3001G 4In Sgl Reg Wood Shell Block |
Designed For | Wire Rope |
Attachment Type | Swivel Hook with Latch |
Working Load Limit | 1000 lb |
Sheave Material | Wood |
Description
3001G 4In Sgl Reg Wood Shell Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC314)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR01)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550301)
- CAMPBELL CHAIN & FITTINGS Campbell 2-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550303)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550304)
- CAMPBELL CHAIN & FITTINGS Single Sheave Pulley 2" (T7551522)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D Nickel Copper Swivel Eye Single Sheave Swivel Eye Pulley (T7655052N)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D Nickel Copper Ridge Eye Pulley (T7655100N)
- Campbell Chain & Fittings Lifting Hardware