Shop All Shackles
This Product is Discontinued
Campbell Chain & Fittings
#3 Alloy Latched Swivel Hoist Hk, 1-1/2 Ton PL, Forged Alloy, Oran (Discontinued)
Mfr # 3952315PL
Zoro # G5099188
This Product is Discontinued
Key Features
- Working Load Limit 3,000 lb
- Hook Opening 1 in
- Material Alloy Steel
- Hook Attachment Type Swivel Eye
- For Use With Chain, Synthetic Sling, Wire Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 3952315PL
- Zoro # G5099188
- UPC # 020418236747
- Country of Origin United States
- Category Shackles
Dimensions
Hook Reach Length | 5 7/16 in |
Eye Inside Height | 1 1/4 in |
Trade Size | 3 |
Eye Inside Width | 1 1/2 in |
Compatible Chain Trade Size | 3/32 in |
Overall Width | 3 3/8 in |
Overall Length | 6 3/4 in |
Eye Inside Diameter | 1 1/2 in |
Usable Length | 5 1/2 in |
Hook Opening Width | 1 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 1 in, Overall Length 6 3/4 in, Usable Length 5 1/2 in, Overall Width 3 3/8 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 80, Compatible Chain Trade Size 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.