Shop All S Hooks
Campbell Chain & Fittings
#20 "S" Hook, Zinc Plated
Mfr # 6102024
Zoro # G3562277
product price: $0.31
/ea
Sold in multiples of 27 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 27/32 in
- Basic Hook Material Low Carbon Steel
- Finish zinc plated
- Hook Finish Zinc Plated
- Working Load Limit 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6102024
- Zoro # G3562277
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 27/32 in |
Overall Length | No. 20 |
Details
Hook Item | S Hooks |
Basic Hook Material | Low Carbon Steel |
Finish | zinc plated |
Hook Finish | Zinc Plated |
Working Load Limit | 16 lb |
Weight | 0.004 lb. |
Item | S Hook |
Material | Carbon Steel |
Description
No.20 S-Hook Blu-Krome 50 Pcs Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- ZORO SELECT Block Magnet, 30 lb. Pull (10E792)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- CAMPBELL CHAIN & FITTINGS #100 "S" Hook, Zinc Plated (6101024)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- CAMPBELL CHAIN & FITTINGS #72 "S" Hook, Zinc Plated (6107224)
- CABLESAFE S-Hook, Yellow, 6" (INT CS06)
- Campbell Chain & Fittings S Hooks