Shop All Blocks, Sheaves & Pulleys
Campbell Chain & Fittings
2-1/2" Heavy Duty Steel Pulley, Single Sheave, Swivel Eye
Mfr # T7550303
Zoro # G3263797
product price: $16.49
/ea
Sold in multiples of 5 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Swivel Eye
- Rope Dia. 1/2" to 3/8"
- Working Load Limit 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T7550303
- Zoro # G3263797
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/8 in |
Rope Dia. | 1/2" to 3/8" |
Sheave Outside Dia. | 2-1/2" |
Details
Item | 21/2In Hd Pulley Sgl Sheave |
Designed For | Wire Rope |
Attachment Type | Swivel Eye |
Working Load Limit | 550 lb |
Finish | Zinc Plated |
Sheave Material | Die Cast Zinc |
Description
21/2In Hd Pulley Sgl Sheave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- BUYERS PRODUCTS 2 Inch by 16 Foot E-Track Ratchet Tie Down (01076)
- EXTREME MAX Extreme Max 5600.3224 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Lime Green (5600.3224)
- CAMPBELL CHAIN & FITTINGS 1-1/2" Heavy Duty Steel Pulley, Single Sheave, Fixed Eye (T7550401)
- CAMPBELL CHAIN & FITTINGS Single Pulley Swivl 1.5 (T7550301)
- CAMPBELL CHAIN & FITTINGS Campbell 1 in. D Nickel Copper Ridge Eye Double Sheave Rigid Eye Pulley (T7655212N)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 2.5" (T7550303)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Wall-Ceiling Pulley (T7550502)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- Campbell Chain & Fittings Lifting Hardware