Shop All Wire Rope & Cable
Campbell Chain & Fittings
1/8" 7 x 7 Type 304 Stainless Steel Cable, 250 Feet per Reel
Mfr # 7000426
Zoro # G1019509
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 1/8 in
- Strand Type 7 x 19
- Cable Size 1/8 in
- Coating Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7000426
- Zoro # G1019509
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 250 ft |
Length (Straight Wireway) | 250 ft |
Details
Item | Cable |
Material | Stainless Steel |
Strand Type | 7 x 19 |
Coating Material | None |
Wire Rope End Type | None |
Description
Cable, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-244836-2-ALU-95)
- DUTTON-LAINSON 800 lbs. Spur Gear Hand Winch with Brake (DLB800A)
- KEN-TOOL Haldex Slack Adjuster Tool, 33205 (KEN33205)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- CAMPBELL CHAIN & FITTINGS Rust Prohibiting Oil Fiber Core Steel 3/8 in. D X 250 ft. L Aircraft Cable (7008327)
- CAMPBELL CHAIN & FITTINGS Cable 5/16" 7X19 Galv (7000927)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- CAMPBELL CHAIN & FITTINGS 1/16" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000227)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- CAMPBELL CHAIN & FITTINGS Campbell 7000627 Aircraft Cable, 840 lb Working Load Limit, 250 ft L, 3/16 in Dia, Galvanized Steel (700-0627)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 19, Clear Vinyl (33RF88)
- Campbell Chain & Fittings Chains, Ropes & Cables