Shop All Shackles
Campbell Chain & Fittings
1/4" Clevis Slip Hook, Grade 43, Zinc Plated
Mfr # T9401424
Zoro # G5099355
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,600 lb
- Finish Zinc Plated
- Clevis Inside Width 1/2 in
- Material Carbon Steel
- Hook Opening 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T9401424
- Zoro # G5099355
- UPC # 020418192647
- Country of Origin China
- Category Shackles
Dimensions
Clevis Inside Width | 1/2 in |
Trade Size | 1/4 in |
Hook Reach Length | 2 5/8 in |
Clevis Pin Diameter | 3/8 in |
Hook Opening Width | 1 in |
Compatible Chain Trade Size | 1/4 in |
Usable Length | 2 5/8 in |
Details
Item | Slip Hook |
Working Load Limit | 2,600 lb |
Finish | Zinc Plated |
Material | Carbon Steel |
Hook Opening | 15/16 in |
Hook Attachment Type | Clevis |
Grade | 43 |
Attachment Type | Clevis |
Color | Silver |
For Use With | Grade 30 or 43 Chain |
Markings | None |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 43 |
Hook Type | Slip Hook |
Hardware Included | Latch |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 2,600 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Hook Opening Width 1 in, Usable Length 2 5/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in, Markings None, Compatible Chain Grade 43, Compatible Chain Trade Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (DCRR04052S-S30)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Nylon, Yellow (EN1602NX2)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- RUBBERMAID COMMERCIAL Caster Kit with Hardware (FG3317L1BLA)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5411635)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503715)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Grab Hook, Grade 43, Zinc Plated (T9501424)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- Campbell Chain & Fittings Lifting Hardware