Shop All Shackles
Campbell Chain & Fittings
1/4" Clevis Grab Hook, Grade 43, Zinc Plated
Mfr # T9501424
Zoro # G5099267
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,600 lb
- Hook Reach Length 1 5/8 in
- Clevis Pin Diameter 3/8 in
- Attachment Type Clevis
- For Use With Grade 30 or 43 Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T9501424
- Zoro # G5099267
- UPC # 020418192678
- Country of Origin China
- Category Shackles
Dimensions
Hook Reach Length | 1 5/8 in |
Clevis Pin Diameter | 3/8 in |
Clevis Inside Width | 3/8 in |
Trade Size | 1/4 in |
Usable Length | 1 5/8 in |
Compatible Chain Trade Size | 1/4 in |
Hook Opening Width | 3/8 in |
Details
Item | Grab Hook |
Working Load Limit | 2,600 lb |
Attachment Type | Clevis |
For Use With | Grade 30 or 43 Chain |
Material | Steel |
Hook Attachment Type | Clevis |
Finish | Zinc Plated |
Grade | 43 |
Hook Opening | 3/8 in |
Color | Silver |
Lifting Capability | Not for Lifting |
Hook Type | Grab Hook |
Hardware Included | None |
Compatible Chain Grade | 43 |
Markings | None |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 2,600 lb, Lifting Capability Not for Lifting, Grade 43, Material Steel, Hook Opening Width 3/8 in, Usable Length 1 5/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in, Markings None, Compatible Chain Grade 43, Compatible Chain Trade Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hoist 800 LB 12vDC wire rope (12003)
- UNIFIED INDUSTRIES Replacement Guide Roller Assembly, ETA-8 (25158)
- BARON CHAIN DBL LOOP 0.08""X200' (7223)
- CAMCO WHEEL CHOCK, YELLOW (44432)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 1/4-5/16"" (T5423300)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- CAMPBELL CHAIN & FITTINGS #11 Alloy Latched Swivel Hoist Hook, 11 Ton PL, Forged Alloy, Painted Orange (3953115PL)
- CAMPBELL CHAIN & FITTINGS 1-1/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5411805)
- CAMPBELL CHAIN & FITTINGS Shackle Scr Pin 1/2"Zinc (T9600835)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504515)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8059103)
- Campbell Chain & Fittings Shackles