Shop All Shackles
Campbell Chain & Fittings
1/4" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange
Mfr # 4503315
Zoro # G5422700
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 4,100 lb
- Clevis Inside Width 3/8 in
- Attachment Type Clevis
- Hook Attachment Type Clevis
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 4503315
- Zoro # G5422700
- UPC # 020418074103
- Country of Origin United States
- Category Shackles
Dimensions
Clevis Inside Width | 3/8 in |
Hook Reach Length | 1 23/32 in |
Trade Size | 1/4 in |
Clevis Pin Diameter | 5/16 in |
Usable Length | 1 3/4 in |
Compatible Chain Trade Size | 1/4 in |
Hook Opening Width | 3/8 in |
Details
Item | Grab Hook |
Working Load Limit | 4,100 lb |
Attachment Type | Clevis |
Hook Attachment Type | Clevis |
Material | Alloy Steel |
Hook Opening | 11/32 in |
Finish | Powder Coated |
For Use With | Grade 70 or 80 Chain |
Grade | 80 |
Color | Orange |
Compatible Chain Grade | 80 |
Hardware Included | None |
Lifting Capability | For Lifting |
Markings | None |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 4,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 3/8 in, Usable Length 1 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis, Clevis Pin Diameter 5/16 in, Markings None, Compatible Chain Grade 80, Compatible Chain Trade Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOS Sling (SF0904G10DOS)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-TB)
- FRANK WINNE & SONS Manila Rope, dia. 3/8" L, 1200 ft. (16045)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390835)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410695)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503715)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724415)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640535)
- PINPOINT 10 mm Stainless Steel Bow Shackle Screw Pin JIS Type Forged - 100 Piece, 100PK (PI309463)
- Campbell Chain & Fittings Shackles