Shop All Master Links
Campbell Chain & Fittings
13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green
Mfr # 5683315
Zoro # G5099486
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 13/16 in
- Working Load Limit 17,600 lb
- Grade 100
- Material Alloy Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5683315
- Zoro # G5099486
- UPC # 020418182556
- Country of Origin United States
- Category Master Links
Dimensions
Trade Size | 13/16 in |
Overall Width | 7 5/8 in |
Diameter | 13/16 in |
Inside Width | 3 in |
Inside Length | 6 in |
Used With Chain Size (in.) | 3/4 in |
Overall Length | 7 5/8 in |
Compatible Chain Trade Size | 3/4 in |
Coupling Link Inside Width | 3 in |
Coupling Link Inside Length | 6 in |
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 7 5/8 in, Material Alloy Steel, Overall Width 7 5/8 in, Product Type Master Link Assembly, Compatible Chain Trade Size 3/4 in, Trade Size 13/16 in, Working Load Limit 17,600 lb, Finish Painted, Number of Coupling Links 1, Lifting Capability For Lifting, Inside Length 6 in, Standards ASME B30.26, ASTM A952, Weight 2.63 lb, Inside Width 3 in, Compatible Chain Grade 80, 100, Material Thickness 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 2600 lb. (EE30X4)
- ZORO SELECT Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb (1UKT6)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- KEEPER Tie-Down, Cam Buckle, 15 ft x 1 In, 400 lb (89115)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Oblong Master Link Sub-Assembly (5682315)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- CROSBY Master Link, Steel, 1 in., 26,000 lb. (1014331)
- GEC Mr. Chain Heavy Duty Master Links, 2in, Black, 10 Pack (51703-10)
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- Campbell Chain & Fittings Chains, Ropes & Cables