Shop All S Hooks
Campbell Chain & Fittings
#120 "S" Hook, Zinc Plated
Mfr # 6101224
Zoro # G3562268
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 2 3/8 in
- Basic Hook Material Low Carbon Steel
- Finish zinc plated
- Hook Finish Zinc Plated
- Working Load Limit 410 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6101224
- Zoro # G3562268
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 2 3/8 in |
Overall Length | No. 120 |
Details
Hook Item | S Hooks |
Basic Hook Material | Low Carbon Steel |
Finish | zinc plated |
Hook Finish | Zinc Plated |
Working Load Limit | 410 lb |
Weight | 0.20 lb. |
Item | S Hook |
Material | Carbon Steel |
Description
S Hook, Opening Size 2-3/8 In., Overall Length No. 120, Working Load Limit 410 lb., Finish Zinc Plated, Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA WD1020 Wireless Battery Operated Contemporary Door Chime Door Bell with Button 2 Melody (WD1020)
- ZORO SELECT O-Ring, Buna N, Dash 138, 2-1/8, 2.318, PK10 (U38801.009.0212)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- CAMDEN Camden: 4-1/2" Square Push Plate Switch, Concealed Screws Push to open faceplate graphic. (CMD-CM-45/4)
- CAMPBELL CHAIN & FITTINGS #72 "S" Hook, Zinc Plated (6107224)
- CAMPBELL CHAIN & FITTINGS #100 "S" Hook, Zinc Plated (6101024)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- HAMPTON Small Zinc-Plated Silver Steel 2.5 in. L S-Hook 250 lb (02-3484-118)
- Campbell Chain & Fittings S Hooks