Shop All Shackles
Campbell Chain & Fittings
1/2" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green
Mfr # 5748895
Zoro # G5422798
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb
- Standards ASME B30.9, ASTM A952, B30.10, OSHA
- For Use With Grade 80 or 100 Chain
- Attachment Type Clevis
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5748895
- Zoro # G5422798
- UPC # 020418193323
- Country of Origin United States
- Category Shackles
Dimensions
Hook Reach Length | 6 7/8 in |
Trade Size | 1/2 in |
Clevis Inside Width | 5/8 in |
Compatible Chain Trade Size | 1/2 in |
Clevis Pin Diameter | 5/8 in |
Overall Width | 5 3/8 in |
Hook Opening Width | 2 1/4 in |
Usable Length | 6 7/8 in |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 25/32 in, Hook Opening Width 2 1/4 in, Usable Length 6 7/8 in, Overall Width 5 3/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/8 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated (T9601035)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748695)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- CAMPBELL CHAIN & FITTINGS 1/4" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503315)
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5411695)
- PEERLESS CHAIN 3/16 ALLOY SPAS, HDG, UPC, 8058103 (8058103)
- Campbell Chain & Fittings Shackles