Shop All Shackles
Campbell Chain & Fittings
1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green
Mfr # 5724815
Zoro # G5422825
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb
- Hook Opening 2 1/32 in
- Clevis Inside Width 5/8 in
- Clevis Pin Diameter 5/8 in
- Standards ASME B30.9, ASTM A952, B30.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5724815
- Zoro # G5422825
- UPC # 020418182624
- Country of Origin United States
- Category Shackles
Dimensions
Clevis Inside Width | 5/8 in |
Clevis Pin Diameter | 5/8 in |
Trade Size | 1/2 in |
Hook Reach Length | 3 23/32 in |
Hook Opening Width | 5/8 in |
Usable Length | 3 3/4 in |
Overall Width | 3 1/2 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Grab Hook |
Working Load Limit | 15,000 lb |
Hook Opening | 2 1/32 in |
Standards | ASME B30.9, ASTM A952, B30.10 |
Attachment Type | Clevis |
Color | Green |
Grade | 100 |
Hook Attachment Type | Clevis |
For Use With | Grade 80 or 100 Chain |
Finish | Powder Coated |
Material | Alloy Steel |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Hook Type | Grab Hook |
Markings | None |
Hardware Included | None |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 5/8 in, Usable Length 3 3/4 in, Overall Width 3 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/8 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in, Markings None, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Dock Leveler, Gas Spring (600-6107)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 6400lb (EEF2-902P)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724415)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 1/4-5/16"" (T5423300)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 3/8"" (T5423301)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/16", 3/4T WLL (1018393)
- Campbell Chain & Fittings Lifting Hardware