Shop All Connecting & Clevis Links
Campbell Chain & Fittings
1/2" Cold Shut, Steel, Zinc Plated
Mfr # T4900824
Zoro # G3561945
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Connecting Link
- Link Type Connecting Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # T4900824
- Zoro # G3561945
- UPC # 020418201462
- Country of Origin Malaysia
- Category Connecting & Clevis Links
Dimensions
Details
Item | 1/2In Cold Shut Steel Upc Tagged |
Product Type | Connecting Link |
Link Type | Connecting Link |
Description
Connecting Link, Link Type Connecting Link, Product Type Connecting Link, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 2000 lb., 20 ft. (38EV07)
- AMERICAN POWER PULL 1 Ton Cable Puller (18500)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E20B3C1P6)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 3700 lb (T4900824)
- CAMPBELL CHAIN & FITTINGS 7/8" Twisted Clevis, Long Body, Forged, Electro-Galvanized (T3899919)
- CAMPBELL CHAIN & FITTINGS Spring Link 3/8X316L Ss (T7630426)
- CAMPBELL CHAIN & FITTINGS CamAlloy Chain, Welded, Series, System 8, Single LoopStraight Link, Grade, 80, 1 In Trade, 100 Ft, 0401612 (0401612)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- CAMPBELL CHAIN & FITTINGS 3/8" x 1-5/8" Repair Link, Steel, Zinc Plated (5800924)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- Campbell Chain & Fittings Connecting & Clevis Links