Shop All Shackles
Campbell Chain & Fittings
1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green
Mfr # 5798895
Zoro # G5422761
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb
- Attachment Type Swivel
- Color Green
- Finish Powder Coated
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5798895
- Zoro # G5422761
- UPC # 020418226878
- Country of Origin United States
- Category Shackles
Dimensions
Trade Size | 1/2 in |
Hook Reach Length | 11 1/4 in |
Compatible Chain Trade Size | 1/2 in |
Overall Width | 5 3/8 in |
Usable Length | 11 1/4 in |
Hook Opening Width | 2 1/4 in |
Details
Item | Self-Locking Hook |
Working Load Limit | 15,000 lb |
Attachment Type | Swivel |
Color | Green |
Finish | Powder Coated |
Material | Alloy Steel |
For Use With | Grade 80 or 100 Chain, Wire Rope |
Hook Opening | 2 1/4 in |
Hook Attachment Type | Swivel Eye |
Standards | ASME B30.9, ASTM A952, B30.10, OSHA |
Grade | 100 |
Hook Type | Self-Locking Hook |
Compatible Chain Grade | 100 |
Lifting Capability | For Lifting |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 1/4 in, Usable Length 11 1/4 in, Overall Width 5 3/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Compatible Chain Trade Size 1/2 in, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- ERIEZ Lifting Magnet, 250 lb. Cap, 4-3/4" L (RPL-2)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Grab Hook, Grade 43, Zinc Plated (T9501424)
- CAMPBELL CHAIN & FITTINGS 5/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5725015)
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648495)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE 3/4"" 4.75 (T9641235)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412005)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY37)
- Campbell Chain & Fittings Shackles