Shop All Master Links
Campbell Chain & Fittings
1/2" Cam-Alloy® Oblong Master Link Sub-Assembly
Mfr # 5682415
Zoro # G5099440
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 1/2 in
- Working Load Limit 45,000 lb
- Grade 100
- Material Alloy Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5682415
- Zoro # G5099440
- UPC # 020418182518
- Country of Origin United States
- Category Master Links
Dimensions
Trade Size | 1/2 in |
Overall Width | 6 1/2 in |
Used With Chain Size (in.) | 1/2 in |
Inside Length | 8 in |
Inside Width | 4 in |
Coupling Link Inside Width | 3 in |
Overall Length | 10 1/2 in |
Compatible Chain Trade Size | 1/2 in |
Coupling Link Inside Length | 5 in |
Details
Item | Master Link Assembly |
Working Load Limit | 45,000 lb |
Grade | 100 |
Material | Alloy Steel |
Finish | Powder Coated |
Shape | Oblong |
Standards | ASME B30.26, ASTM A952 |
Product Type | Master Link Assembly |
Weight | 16 lb |
Number of Coupling Links | 3 |
Link Type | Master Link |
Material Thickness | 1 1/4 in |
Coupling Link Material Thickness | 1 in |
Lifting Capability | For Lifting |
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 10 1/2 in, Material Alloy Steel, Overall Width 6 1/2 in, Product Type Master Link Assembly, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 45,000 lb, Finish Powder Coated, Number of Coupling Links 3, Lifting Capability For Lifting, Inside Length 8 in, Standards ASME B30.26, ASTM A952, Weight 16 lb, Inside Width 4 in, Material Thickness 1 1/4 in, Coupling Link Inside Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bumper, 2 in. Overall L (M-Bump)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN1)
- LITTLE GIANT Hand Truck, 600 lb. (TF-362-10FF)
- US CARGO CONTROL Flush Mount Stainless D Rings - Recessed Stainless Steel Rope Ring (PF5SS)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Oblong Master Link Sub-Assembly (5682315)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- HERITAGE Master Link 12 Pear Shaped HDG (MLP012-HDG)
- HERITAGE Master Link 34 Pear Shaped Painted Red (MLP034)
- Campbell Chain & Fittings Master Links