Shop All Chain & Cable Hooks
Campbell Chain & Fittings
1/2" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green
Mfr # 5648895
Zoro # G3944044
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 4130 Alloy Steel
- Grade 100
- Hook Attachment Type Eye
- Dimension B 2-1/4 in Hook Opening
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5648895
- Zoro # G3944044
- UPC # 020418193286
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension B | 2-1/4 in Hook Opening |
Trade Size | 1/2 in |
Dimension C | 1-21/32 in Eye Diameter |
Hook Reach Length | 8 3/4 in |
Eye Inside Width | 1 11/16 in |
Eye Inside Height | 1 3/4 in |
Overall Width | 5 3/8 in |
Hook Opening Width | 2 1/4 in |
Usable Length | 8 3/4 in |
Eye Inside Diameter | 1 11/16 in |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 25/32 in, Hook Opening Width 2 1/4 in, Usable Length 8 3/4 in, Overall Width 5 3/8 in, Eye Inside Diameter 1 11/16 in, Eye Inside Height 1 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3826US)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1000 lb (14EZEEX2)
- CLARK Clark GWK-CGH23-25-LW CGH23 - 25 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CGH23/25-LW)
- ALL MATERIAL HANDLING Plate Clamp Universal 1tx0-20 HRC<37 (PCUA010)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624615)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 1/4"" (T9401424)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Grab Hook, Grade 43, Zinc Plated (T9001524)
- CAMPBELL CHAIN & FITTINGS EYE GRAB HOOK 5/16"" GR43 (T9001524)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® S-Hook, Bright (5610805)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- PEWAG Clevis Grab Hook, 9/32", 4300 lb., Grde 100 (KP70)
- Campbell Chain & Fittings Chain & Cable Hooks