Shop All Shackles
Campbell Chain & Fittings
1/2" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange
Mfr # 4503715
Zoro # G5572421
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 12,000 lb
- Material Alloy Steel
- Grade 80
- Clevis Inside Width 5/8 in
- Attachment Type Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 4503715
- Zoro # G5572421
- UPC # 020418074141
- Country of Origin United States
- Category Shackles
Dimensions
Clevis Inside Width | 5/8 in |
Clevis Pin Diameter | 9/16 in |
Hook Reach Length | 3 1/64 in |
Trade Size | 1/2 in |
Compatible Chain Trade Size | 1/2 in |
Hook Opening Width | 5/8 in |
Usable Length | 3 in |
Details
Item | Grab Hook |
Working Load Limit | 12,000 lb |
Material | Alloy Steel |
Grade | 80 |
Attachment Type | Clevis |
Hook Opening | 21/32 in |
Color | Orange |
Finish | Powder Coated |
Hook Attachment Type | Clevis |
For Use With | Grade 70 or 80 Chain |
Hardware Included | None |
Markings | None |
Compatible Chain Grade | 80 |
Hook Type | Grab Hook |
Lifting Capability | For Lifting |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 5/8 in, Usable Length 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/8 in, Attachment Type Clevis, Clevis Pin Diameter 9/16 in, Markings None, Compatible Chain Grade 80, Compatible Chain Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rear Wheel and Axle Assembly (33-154-009)
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (OTH2433)
- TMI Curve Track, Galvanized Steel (999-00095)
- DAYTON Ring, Snap (97-130)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503515)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Grab Hook, Grade 43, Zinc Plated (T9501424)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 7/16""-1/2"" (T5423302)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412005)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9641235)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- Campbell Chain & Fittings Shackles