Shop All S Hooks
Campbell Chain & Fittings
#100 "S" Hook, Zinc Plated
Mfr # 6101024
Zoro # G3562259
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 2 1/4 in
- Basic Hook Material Low Carbon Steel
- Finish zinc plated
- Hook Finish Zinc Plated
- Working Load Limit 290 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6101024
- Zoro # G3562259
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 2 1/4 in |
Overall Length | No. 100 |
Details
Hook Item | S Hooks |
Basic Hook Material | Low Carbon Steel |
Finish | zinc plated |
Hook Finish | Zinc Plated |
Working Load Limit | 290 lb |
Weight | 0.12 lb. |
Material | Carbon Steel |
Item | S Hook |
Description
No.100 S-Hook 50 Pcs Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.243 Bottom Crown Pins (003) (L243-B3)
- FALCON Satin Chrome Deadbolt D271626 (D271626)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- STRYBUC Constant Force Balance Assy (96-M22)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- CAMPBELL CHAIN & FITTINGS #72 "S" Hook, Zinc Plated (6107224)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- DEFLECTO S Hooks, Metal, Silver, PK50, 50PK (20013)
- Campbell Chain & Fittings S Hooks