Shop All Master Links
Campbell Chain & Fittings
1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green
Mfr # 5683415
Zoro # G5099477
$62.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 1 1/8 in
- Working Load Limit 30,000 lb
- Grade 100
- Material Alloy Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5683415
- Zoro # G5099477
- UPC # 020418182563
- Country of Origin United States
- Category Master Links
Dimensions
Trade Size | 1 1/8 in |
Overall Width | 10 1/4 in |
Diameter | 1 1/8 in |
Inside Width | 4 in |
Inside Length | 8 in |
Used With Chain Size (in.) | 1 in |
Compatible Chain Trade Size | 1 in |
Coupling Link Inside Length | 8 in |
Overall Length | 10 1/4 in |
Coupling Link Inside Width | 4 in |
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 10 1/4 in, Material Alloy Steel, Overall Width 10 1/4 in, Product Type Master Link Assembly, Compatible Chain Trade Size 1 in, Trade Size 1 1/8 in, Working Load Limit 30,000 lb, Finish Painted, Number of Coupling Links 1, Lifting Capability For Lifting, Inside Length 8 in, Standards ASME B30.26, ASTM A952, Weight 8 lb, Inside Width 4 in, Compatible Chain Grade 80, 100, Material Thickness 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0-ring (D141)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 1000 ft (ZAG316-GAL-719-1000)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 18' (PRS10-18)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Oblong Master Link Sub-Assembly (5682315)
- DAYTON Master Link Sub Assy, WLL9100Lb, 3/4 In (5WRT1)
- HERITAGE Master Link 34 Pear Shaped Painted Red (MLP034)
- GEC Mr. Chain Heavy Duty Master Links, 2in, Black, 10 Pack (51703-10)
- Campbell Chain & Fittings Chains, Ropes & Cables