Shop All Pump Parts
Campbell
Cap, Drive, 2 In
Mfr # MDC8
Zoro # G3423795
original price:
$27.99
10% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vented in Top
- Size (In.) 2
- Body Material Malleable Iron
- Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # MDC8
- Zoro # G3423795
- UPC # 088409850945
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 2 |
Outside Diameter | 2 in |
Details
Item | Drive Cap |
Type | Vented in Top |
Body Material | Malleable Iron |
Description
Drive Cap, Body Material Malleable Iron, Outside Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Buna C114 Series Tri-Clover & Ampco (S114-90A-U)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A203)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW68)
- DAYTON Lip Sealid, For Use With Mfr. Model Number: PPUL2908G (PPUL2908G)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- CAMPBELL Cable Guard (WG-6)
- CAMPBELL Well Point, 2 In (S248-80)
- CAMPBELL Well Point, 1 1/4 In (S36-60)
- CAMPBELL Tank Tee, Male, Size 1 In. (FTX4-3LF)
- CAMPBELL Well Point, 1 1/4 In (S24-60)
- JONES STEPHENS Flexible Super Shim, 1 Bag of 10 Shims (S55950)
- Campbell Pump Parts