Shop All Pump Parts
Campbell
Cable Guard
Mfr # WG-100
Zoro # G1845767
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clamping
- Size (In.) 1
- Application 4 to 6" Casing
- Body Material Plastic
- Fitting Type Cable Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # WG-100
- Zoro # G1845767
- UPC # 088409380008
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 1 |
Details
Item | Well Water Tank Fitting |
Type | Self Clamping |
Application | 4 to 6" Casing |
Body Material | Plastic |
Fitting Type | Cable Guard |
Description
Well Water Tank Fitting, Fitting Type Cable Guard, Body Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Circulating Pump Coupler, Sleeve, 3J (185330)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP (1BL034)
- K2 PUMPS 3/4 HP Stainless Steel Automatic Booster Pump (WPS07505PCK)
- CAMPBELL Well Cap, Cast Iron, Casing 6 In (RC5-6U)
- CAMPBELL Tank Cross Tee, Male, 1 In x 5 In. (RUTC4-3LF)
- CAMPBELL Well Point, 2 In (S248-80)
- CAMPBELL Cap, Drive, 1 1/4 In (MDC5)
- CAMPBELL Arrestor, Torque (TS-48)
- CAMPBELL Coupling, Drive, 1 1/4in (SWDC5)
- STENNER Motor Shaft W/gear-adj. (MP6Q00D)
- Campbell Pump Parts