Shop All Pump Parts
Campbell
Air Volume Control, Deep Well, 1-1/4" MIPT
Mfr # WJAVC-LF
Zoro # G5364572
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Well
- Max. Temp. (F) 100 Degrees
- Max. Pressure (PSI) 100 psi
- Includes Low Lead Compliant Brass Rod and Plastic Float
- Tank Port Size 1-1/4" MIPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # WJAVC-LF
- Zoro # G5364572
- UPC # 088409043118
- Country of Origin China
- Category Pump Parts
Dimensions
Tank Port Size | 1-1/4" MIPT |
Tap Size (In.) | 1/4" |
Suction Port Diameter | 1-1/4 in MPT |
Tank Port Diameter | 1 1/4 in |
Details
Item | Air Volume Control |
Type | Deep Well |
Max. Temp. (F) | 100 Degrees |
Max. Pressure (PSI) | 100 psi |
Includes | Low Lead Compliant Brass Rod and Plastic Float |
Application | Maintains Air Volume in Standard Water System Pressure Tanks and Reduce Cycling Frequency |
Body Material | Zinc |
Pressure Range | 20 to 100 psi |
Max. Operating Temp. | 100 Degrees F |
Suction Port Gender | M |
Suction Port | 1-1/4 in MPT |
Tank Port | 1-1/4 in MIPT |
Tank Port Gender | M |
Description
Air Volume Control, Body Material Zinc, Tank Port 1-1/4 in MIPT, Suction Port 1-1/4 in MPT, Pressure Range 20 to 100 psi, Max. Operating Temp. 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEY4)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG (MTR101-G)
- ZOELLER Sump Basin, Height 22 In, 22 gal. (31-0444)
- SANDPIPER Rebuild Kit For Sandpiper/Warren Rupp St (476.194.360)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- CAMPBELL Well Point, 1 1/4 In (S24-60)
- CAMPBELL Tank Fitting Package, Size 1 1/4 In. (TFP 18-LF)
- CAMPBELL Coupling, Drive, 1 1/4in (SWDC5)
- CAMPBELL Well Point, 2 In (S248-80)
- CAMPBELL Well Cap, ABS, Vent Tapping 9/16 In (WTC6P)
- DAYTON Seal Assembly, NBR (5DXY9)
- Campbell Pump Parts