Shop All Pump Shaft Seals
Campbell
Abs Well Seal, 6 In
Mfr # PS6X1
Zoro # G1119526
original price:
$29.09
5% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS
- Vent Tapping (In.) 1/2
- Drop Pipe Size (In.) 1
- Casing 6
- Gasket Type Thick, PVC Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # PS6X1
- Zoro # G1119526
- UPC # 088409181285
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Drop Pipe Size (In.) | 1 |
Cable Hole Diameter | 1 in |
Compatible Casing Inside Diameter | 6 in |
Compatible Drop Pipe Diameter | 1 in |
Details
Body Material | ABS |
Item | Well Seal |
Vent Tapping (In.) | 1/2 |
Casing | 6 |
Gasket Type | Thick, PVC Molded |
Cable Hole (In.) | 1 |
Gasket Material | PVC |
Description
Well Seal, Body Material ABS, Compatible Casing Inside Diameter 6 in, Compatible Drop Pipe Diameter 1 in, Cable Hole Diameter 1 in, Gasket Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US SEAL Pump Seal Shaft 1.250 (PS-185)
- FILL-RITE Biodiesel Repair Kit (BD700KTH0711)
- STENNER Feed Rate Housing (FC5D0OS)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKN-073A-4Z)
- CAMPBELL Well Seal, ABS, 4 In (PS4X1 1/4)
- CAMPBELL Abs Well Seal, 4 In (PS4X1)
- CAMPBELL Abs Well Seal, 4 In (PDJ4C)
- CAMPBELL Abs Well Seal, 6 In (PS6X1 1/4)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-150-09)
- BERLISS Mechanical Seal, Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-162)
- TACO Rp Assy Waterseal Carbon Ceramic Ept (1600-868CRP)
- Campbell Pump Shaft Seals