Shop All Foot Valves
Campbell
1" FNPT Low Lead Brass Spring Foot Valve
Mfr # FV-4TLF
Zoro # G4716607
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Valve Body Design Inline
- Body Material Lead-Free Red Brass
- Sub-Category Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # FV-4TLF
- Zoro # G4716607
- UPC # 088409033591
- Country of Origin Indonesia
- Category Foot Valves
Dimensions
Pipe Size | 1" |
Pipe or Tube Size - Valves | 1 in |
Length | 4 3/4 in |
Overall Height | 2 in |
Size | 1" |
Width | 2 in |
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Brass, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 200 psi, Cracking Pressure - Valves 0.5 psi, Min. Temp. - Valves 35 Degrees F, Max. Temp. - Valves 158 Degrees F, Mounting Orientation - Valves Horizontal, Vertical
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- ANVIL 1-1/4" x 3/4" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331903)
- DELTA Other Slide Mechanism - Contemporary Slide Bar (RP64239BL)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- CAMPBELL 2" FNPT Low Lead Brass Spring Foot Valve (FV-8TLF)
- CAMPBELL 2" FNPT Lead Free Bronze Spring Foot Valve (4105E)
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- CAMPBELL 3/4" FNPT Lead Free Bronze Spring Foot Valve (4100E)
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Foot Valve (FV-5TLF)
- BRADY 3/4" FNPT Acetal Spring Foot Valve (SFV-75)
- Campbell Valves