Shop All Check Valves
Campbell
1-1/4" FNPT Lead Free Brass Spring Check Valve
Mfr # 4032E
Zoro # G0578182
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Lead Free Brass
- Size 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # 4032E
- Zoro # G0578182
- UPC # 088409330065
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Width | 2 1/4 in |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Length | 3 3/4 in |
Overall Height | 2 1/4 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 23 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- NIBCO 1/8" NOM C Copper Rolled Tube Stop Coupling (U600 1/8)
- MAYFAIR 41Ec 006/46Ec Toilet Seat, Round, Molded Wood, Bone, Twist Hinge (46EC 006)
- NIBCO Tee, Low-Lead Cast Bronze, C x C x FNPT (712BH-LF 1/2X1/2X3/4)
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-4TLF)
- CAMPBELL Brady 1-1/2 In. Acetal Polymer Spring Loaded Check Valve (SLC-150)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4031E)
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- CAMPBELL 1-1/2" FNPT Lead Free Brass Spring Check Valve (4033E)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve (CV-5TLF)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (515 3/4)
- Campbell Check Valves