Shop All Check Valves
Campbell
1-1/2" FNPT Low Lead Brass Spring Check Valve
Mfr # CV-6TLF
Zoro # G4744923
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Connection FNPT
- Body Material Lead-Free Red Brass
- Spring Material - Check Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # CV-6TLF
- Zoro # G4744923
- UPC # 088409033515
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Height | 2 1/2 in |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Size | 1 1/2" |
Length | 4 in |
Width | 2 1/2 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 25 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- ORION Dilution Trap And Tank, One Inlet, Poly (OF59155-201)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- CAMPBELL Brady 1-1/2 In. Acetal Polymer Spring Loaded Check Valve (SLC-150)
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-4TLF)
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve (4062EVFD)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4031E)
- CAMPBELL 3/4" FNPT Lead Free Brass Spring Check Valve (4030E)
- CAMPBELL Brady 1 In. Acetal Polymer Spring Loaded Check Valve (SLC-100)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2" PVC/EPDM, with SS Spring (WCV1250ES)
- Campbell Valves