Shop All Portable Coolers
Camp-Zero
Camp-Zero CZ20L-LG 21 qt. 20 ltr Premium Cooler; Bright Green
Mfr # CZ20L-LG
Zoro # G503881233
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camp-Zero
- MFR # CZ20L-LG
- Zoro # G503881233
- UPC # 813019029609
- Country of Origin China
- Category Portable Coolers
Description
Camp-Zero combines versatility and durability with its distinct look that let’s everyone now you are serious about performance. This premium cooler is built to perform under any conditions and will keep your contents cold for days even on those hot summer days.
Features- Virtually Indestructible Rotomolded Construction
- Commercial Grade Insulation
- Molded-In Latching & Locking System
- Screw In Quick Drain System With Never Lose Plug
- Freezer Grade Sealing Gasket
- Stainless Steel Hardware & Rod Connections
- Integrated Molded Tie Down Slots
- Food Grade SCG Approved and Certified
- Non Skid Nonmarring Rubber Feet
- Four Molded In Cup Holders, Non Slip Textured Lid
- Aluminum Easy Carry Folding Handle
- Dry Ice Compatible
- Grizzly Bear Certified
- Holds 22 Cans + Ice
- 20 Liters, 5.28 Gallons, 21.13 Quart Capacity
- Color: Bright Green
- Material: Roto Molded Polyethylene
- Dimensions: 18.5" W x 13" H x 12" D
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTEX-FORTIFLEX CR850 All-Purpose Utility Tub, L, 15 gal Volume, Rubber (CR850)
- FARM INNOVATORS Farm Innovators H-419 1500W Submergib Cast Aluminum De-Icer (187552)
- STENS Seal Boot For Snapper Oem : 75115 240-630 (240-630)
- RUGER Compact Handgun Cleaning Kit (27821)
- CAMP-ZERO Camp-Zero CZ40L-PK 42 qt. 40 ltr Premium Cooler; Pink (CZ40L-PK)
- CAMP-ZERO Camp-Zero CZ20L-CB 21 qt. 20 ltr Premium Cooler; Blue (CZ20L-CB)
- CAMP-ZERO Camp-Zero CZ10L-BGT 10.6 qt. 10 ltr Premium Cooler; Black Granite (CZ10L-BGT)
- CAROLINES TREASURES Carolines Treasures CJ1021-S-RD-8808 Monogram Letter S - Houndstooth Black Zippered Insulated School Washable and Stylish Lunch Bag Cooler (CJ1021-S-RD-8808)
- EVEREST Everest CB6-AQ Cooler & Lunch Bag - Aqua Blue (CB6-AQ)
- ARCHIVO Sport Cooler Soccer; Black - Set of 2 (AR3124403)
- KLEIN TOOLS Tradesman Pro™ Tough Box Cooler, 17-Quart (55600)
- Camp-Zero Portable Coolers